References
FAG:DH212
Rubix:215A3731
Manufacturer :0383898430000
EAN:4012801211956

Product details : FAG DH212 LIP SEALS
Sealing joint, double lipped
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Type | double lip seal |
| Outer diameter | 90 mm |
| Width | 11 mm |
| Series | dh2 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 19.00 excl. VAT
/ 2 pieces
£ 22.80 incl. VAT
- Delivery usually within ( 7 ) days
