Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SKF NEEDLE BEARING SEAL G 20X28X4
SKF NEEDLE BEARING SEAL G 20X28X4
Sealing Ring SFK
References
skf:
G 20X28X4
rubix:
129A0988
manufacturer :
6557
ean:
7316570384017
Technical specifications
Inner diameter
20
mm
Outer diameter
28
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : SKF NEEDLE BEARING SEAL G 20X28X4
Radial shaft sealing ring
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
28
x
28
mm
Logistic Weight
2,1
g
Inner diameter
20
mm
Outer diameter
28
mm
Width
4
mm
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.75
excl. VAT
/
Each
£
6.90
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK WB 320X 450X 70 NB7034 WB 32
DICHTOMATK 49436755 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 025,00X040,00X05,00 WA NBR
SIMRIT 40413794 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 048,00X072,00X07,00 WAS NBR
SKF 11740 ROTARY OIL SEAL
SIMRIT 40413439 FREUDENBERG SEAL
NBR30X55X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 120,00X150,00X13,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 070,00X080,00X10,00 WAS NBR
FPM55X70X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 67069420 FREUDENBERG SEAL
SKF CR 90X120X12 HMS5 RG
NBR45X65X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
ROTARY SHAFT SEAL 20X47X10 R1