Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING SEAL-FELT FSV512
FAG HOUSING SEAL-FELT FSV512
Sealing ring
References
fag:
FSV512
rubix:
158A2944
manufacturer :
0383896900000
ean:
4012801214865
Technical specifications
Type
Felt seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING SEAL-FELT FSV512
Felt Seal
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
85,9
x
85,9
mm
Logistic Weight
212
g
Type
Felt seal
Inner diameter
85.9
mm
Outer diameter
85.9
mm
Width
11
mm
Series
FSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.70
excl. VAT
/
Each
£
22.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG EDH618 SEALING RING
INA SD17X23X3-A DOUBLE LIP SEALING RING SD
SKF HOUSING FELT SEAL X2 TSN 524 C
COOPER SR308 SYNTHETIC RUBBER SEAL
SKF HOUSING FELT SEAL FS 370
INA PLASTIC END CAP KASK08
FAG EDH508 SEALING RING
FAG EDK512-610 HOUSING COVER
FAG EDK507-606 HOUSING COVER
INA NEEDLE BEARING SEAL G25X35X4
SNR SNCD3156 PLUMMER BLOCK
INA G24X32X4-C RADIAL ROTARY SHAFT SEAL
INA G17X23X3-C RADIAL ROTARY SHAFT SEAL
SKF TSN 3034 S PLUMMER BLOCK SEAL
SKF HYDRAULIC NUT SEAL HMV 17/233983