Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA RABR-90/100 BEARING INSERT
INA RABR-90/100 BEARING INSERT
Rubber interliner
References
ina:
GRG.RABR90/100-0091
rubix:
218A3951
manufacturer :
0008335330000
ean:
4012802790351
Technical specifications
Type
Plummer Block Housing
See all Specifications
Product details
Technical specifications
Product details : INA RABR-90/100 BEARING INSERT
Rubber damper
Technical specifications
Attributes
Logistic Weight
59
g
Type
Plummer Block Housing
Inner diameter
88
mm
Outer diameter
98.5
mm
Width
30
mm
Series
GRG..RABR
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA G12X19X3-C RADIAL ROTARY SHAFT SEAL
SNR SC512-610EC PLUMMER BLOCK ACCESSORIES
FAG EFS224-324 SEALING RING
INA SD12X18X3-A DOUBLE LIP SEALING RING SD
SKF DBL LIP HSNG SEALX2 TSN611L:SKF
SNR SC612DS PLUMMER BLOCK ACCESSORIES
SNR SC516DS PLUMMER BLOCK ACCESSORIES
SNR SC617DS PLUMMER BLOCK ACCESSORIES
COOPER BPTL4 BLANKING PLATE
SKF HOUSING FELT SEAL FS 460
SKF LOR 620 POSI TRAC LABYRINTH SEAL
INA G35X42X4-C RADIAL ROTARY SHAFT SEAL
FAG ETS508 LABYRINTH SEALING RING
COOPER SR400 SYNTHETIC RUBBER SEAL
SNR PFL203 HOUSING