Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
RHP 50P END CAP
RHP 50P END CAP
Protective cap for self-aligning bearing
References
rhp:
50P
rubix:
219A3619
manufacturer :
50P=1 RRS P
ean:
00747023088355
Technical specifications
Type
Self-Lube Protector
See all Specifications
Product details
Technical specifications
Product details : RHP 50P END CAP
xxP series in steel and PxxP series in plastic.
Technical specifications
Attributes
Logistic Weight
400
g
Type
Self-Lube Protector
Outer diameter
76
mm
Material
High Strength Metal (Cage);Steel or Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.85
excl. VAT
/
Each
£
8.22
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SKF ECB510END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT
SKF BEARING HOUSING SEAL TSN510A
SKF BEARING HOUSING SEAL TSN522A
SKF TXL 510 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF HOUSING FELT SEAL X2 TSN 613 C
SKF SEALING WASHER Z 307
FAG EDH616 SEALING RING
INA GR8X12X3-C RADIAL ROTARY SHAFT SEAL
INA GR7X11X2-C RADIAL ROTARY SHAFT SEAL
FAG NDK64 HOUSING COVER
SKF SEALING WASHER Z 202
SKF BEARING HOUSING SEAL ASNH522-619
SNR SC528DS PLUMMER BLOCK ACCESSORIES
SKF LOR 620 POSI TRAC LABYRINTH SEAL
SKF DBL HOUSING SEALX2 TSN 608 L