References
FAG:NTC38
Rubix:229A1533
Manufacturer :0823407650000
EAN:4054364221683

Documents
Product details : FAG NTC38 HOUSING SEAL 823407650000
Taconite seals NTC, for SNS-housing, kombined sealing
Technical specifications
Attributes
| Logistic Weight | 7200 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 170 mm |
| Outer diameter | 282.5 mm |
| Width | 69 mm |
| Series | ntc |
Show UNSPSC/ECL@SS
£ 365.10 excl. VAT
/ Each
£ 438.12 incl. VAT
- Usually arrives within 14 working days
