Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF SEALING WASHER Z 010 F
SKF SEALING WASHER Z 010 F
Sealing Plate Z
References
skf:
Z 010 F
rubix:
101A8983
manufacturer :
30400
ean:
7316570533606
Technical specifications
Type
Sealing washer
See all Specifications
Product details
Technical specifications
Product details : SKF SEALING WASHER Z 010 F
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
80
x
50
mm
Logistic Weight
83
g
Type
Sealing washer
Inner diameter
50
mm
Outer diameter
80
mm
Width
6
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.61
excl. VAT
/
Each
£
24.73
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Create PDF from product
Check our products from related categories
FAG ETS217 LABYRINTH SEALING RING
SKF TACONITE SEAL TK518
SKF BEARING HOUSING SEAL TSN506C
SKF V RING HSNG SEAL X2 TSN 616 A
TIMKEN TSNG528 DOUBLE LIP SEAL
INA SD40X50X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
FAG FSV212 SEALING RING
INA SD40X47X4-A DOUBLE LIP SEALING RING SD
FAG ETS228 SEALING RING
FAG HOUSING SEAL-FELT FSV520
SKF HOUSING FELT SEAL X2 TSN 520 C
FAG EDH209-309 SEALING RING
INA GR10X14X3-C RADIAL ROTARY SHAFT SEAL
COOPER HT75M HIGH TEMPERATURE SEAL
SKF V RING HSNG SEAL X2 TSN 608 A