INA G13X19X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:G 13X19X3-C
Rubix:274A7504
EAN:4054364790387

Documents
Product details : INA G13X19X3-C RADIAL ROTARY SHAFT SEAL
Technical specifications
Attributes
| Type | sealing ring |
|---|---|
| Inner diameter | 13 mm |
| Outer diameter | 19 mm |
| Width | 3 mm |
| Series | g |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- In stock: Next day delivery
