Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA DRS75185 SEAL CARRIER ASSEMBLIES DRS FOR ZARF ZARF..-L WITH INTEGR
INA DRS75185 SEAL CARRIER ASSEMBLIES DRS FOR ZARF ZARF..-L WITH INTEGR
Seal carrier Assy
References
ina:
DRS75185
rubix:
238A3244
manufacturer :
0015063900000
ean:
4012802504651
Technical specifications
Type
seal carrier assembly
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA DRS75185 SEAL CARRIER ASSEMBLIES DRS FOR ZARF ZARF..-L WITH INTEGR
Seal carrier assemblies DRS, for ZARF, ZARF..-L, with integral rotary shaft seal
Technical specifications
Attributes
Logistic Weight
2420
g
Type
seal carrier assembly
Outer diameter
185
mm
Width
36
mm
Series
drs
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
685.30
excl. VAT
/
Each
£
822.36
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
COOPER ATL60M TRIPLE LABYRINTH SEAL
MECALINE 859701 ALUMINIUM SEAL 1/8
NSK 528-KIT+J SEAL KIT
FAG EDH230 SEALING RING
SKF HMV-28/233983 SEAL KIT FOR HYDRAULIC NUT
SKF HYDRAULIC NUT SEAL HMV 17/233983
SKF V RING HSNG SEAL X2 TSN 308 A
SKF SEAL TSN 526 L
SKF SEAL KIT TSO 522
SNR SC505TA PLUMMER BLOCK ACCESSORIES
SNR SC210DS PLUMMER BLOCK ACCESSORIES
SNR SC608SV PLUMMER BLOCK ACCESSORIES
MECALINE 859705 ALUMINIUM SEAL M12
SKF HOUSING FELT SEAL X2 TSN 530 C
SKF HOUSNG LABRYNTH SEAL TSN 520 S