SKF BEARING HOUSING SEAL TSN518A


V Ring Seal

References
skf:TSN 518 A
rubix:1275196
manufacturer :95663
ean:7316570336771
brand logo
brand logo
Technical specifications
Typebearing seal
See all Specifications

Product details : SKF BEARING HOUSING SEAL TSN518A


V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.

Strengths

- Easy to install
- Many variants
- Cost-effective

Technical specifications


Attributes
Logistics dimensions (L x W x H)4,8x113x113 mm
Logistic Weight142 g
Typebearing seal
Inner diameter80 mm
Outer diameter113 mm
Width4.8 mm
SeriesTSN
Materialaluminium
Show UNSPSC/ECL@SS
£ 37.38 excl. VAT
/ Each
£ 44.86 incl. VAT
  • In stock: Next day delivery