Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING SEAL-FELT FSV607
FAG HOUSING SEAL-FELT FSV607
Sealing ring
References
fag:
FSV607
rubix:
158A2795
manufacturer :
0382809900000
ean:
4012801051859
Technical specifications
Type
Felt seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING SEAL-FELT FSV607
Felt Seal
Technical specifications
Attributes
Logistics dimensions (L x W x H)
9
x
65,9
x
65,9
mm
Logistic Weight
153
g
Type
Felt seal
Inner diameter
65.9
mm
Outer diameter
65.9
mm
Width
9
mm
Series
FSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.53
excl. VAT
/
Each
£
18.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG EDH618 SEALING RING
SKF HOUSNG LABRYNTH SEAL TSN 505 S
FAG EFS530 SEALING RING
NSK V518-KIT+FS HOUSING SEAL
NSK C517-KIT+J SEAL KIT
FAG ETS618 SEALING RING
INA G22X30X4-C RADIAL ROTARY SHAFT SEAL
NSK HOUSED BEARING SEAL V522-KIT+FS
INA SD19X27X4-A DOUBLE LIP SEALING RING SD
INA DRS2080 SEAL CARRIER ASSEMBLIES DRS FOR ZARF ZARF..-L WITH INTEGRA
SKF PLUMMER BLOCK SEAL FSB 330
FAG EDH518 SEALING RING
SNR SNCD3056 PLUMMER BLOCK
FAG HOUSING LIP-SEAL DH509
TIMKEN LO528 LABYRINTH SEAL