References
FAG:DH207
Rubix:182A9071
Manufacturer :0383897970000
EAN:4012801211901

Documents
Product details : FAG HOUSING LIP-SEAL DH207
Sealing ring
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Type | seal |
| Inner diameter | 60 mm |
| Outer diameter | 9 mm |
| Width | 59.35 mm |
| Series | dh |
Show UNSPSC/ECL@SS
£ 17.04 excl. VAT
/ 2 pieces
£ 20.45 incl. VAT
- Delivery usually within ( 7 ) days
