Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA DRS35110 BEARING SEAL CARRIER 15010890000
INA DRS35110 BEARING SEAL CARRIER 15010890000
Seal carrier Assy
References
ina:
DRS35110
rubix:
229A4304
manufacturer :
0015010890000
ean:
4012802083736
Technical specifications
Type
Seal Carrier Assembly
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA DRS35110 BEARING SEAL CARRIER 15010890000
Seal carrier assemblies DRS, for ZARF, ZARF..-L, with integral rotary shaft seal
Technical specifications
Attributes
Logistic Weight
601
g
Type
Seal Carrier Assembly
Outer diameter
110
mm
Width
25
mm
Series
DRS
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.12
excl. VAT
/
Each
£
237.74
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
FAG ETS609 SEALING RING
SNR SC207DS PLUMMER BLOCK ACCESSORIES
SKF V RING HOUSING SEAL X2 TSN 215 A
SKF V RING HSNG SEAL X2 TSN 317 A
TIMKEN TSNG510-307 DOUBLE LIP SEAL
SKF DBL LIP HSNG SEALX2 TSN 224 L
INA G20X26X4-C RADIAL ROTARY SHAFT SEAL
FAG EDH509 SEALING RING
INA SD14X22X3-A DOUBLE LIP SEALING RING SD
SKF PLUMMER BLOCK SEAL TSN 209 A
INA G25X33X4-C RADIAL ROTARY SHAFT SEAL
INA SD16X22X3-A DOUBLE LIP SEALING RING SD
INA SD18X26X4-A DOUBLE LIP SEALING RING SD
SNR SC620DS PLUMMER BLOCK ACCESSORIES
SKF HOUSNG LABRYNTH SEAL TSN 512 S