References
FAG:DH309
Rubix:229A4282
Manufacturer :0383900190000
EAN:4012801212120

Product details : FAG DH309 HOUSING LIP-SEAL 0383900190000
Sealing ring
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Type | double lip seal |
| Inner diameter | 54 mm |
| Outer diameter | 85 mm |
| Width | 11 mm |
| Series | dh3 |
Show UNSPSC/ECL@SS
£ 123.54 excl. VAT
/ 2 pieces
£ 148.25 incl. VAT
- Usually arrives within 14 working days
