TIMKEN TSNG314 SPHERICAL ROLLER BEARING PLUMMER BLOCK
Double Lip Seal
See technical informationSee documentsReferences
Timken:TSNG314
Rubix:397A3362
EAN:0087796316874

Documents
Product details : TIMKEN TSNG314 SPHERICAL ROLLER BEARING PLUMMER BLOCK
Bearing support
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 66 mm |
| Width | 12 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | tsng |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 23.26 excl. VAT
/ Each
£ 27.91 incl. VAT
- Delivery usually within ( 7 ) days
