References
Superseded Ref:DH215
FAG:EDH215-315
Rubix:260A6725
Manufacturer :0958533750000
EAN:4054372801792

Product details : FAG EDH215-315 SEALING RING
Two lips seal EDH, für SES housings
Technical specifications
Attributes
| Type | double-lip |
|---|---|
| Outer diameter | 111 mm |
| Width | 11 mm |
| Series | edh |
Show UNSPSC/ECL@SS
£ 19.14 excl. VAT
/ 2 pieces
£ 22.97 incl. VAT
- Delivery usually within ( 7 ) days
