References
Superseded Ref:G30X40X4-B
INA:G30X40X4-C
Rubix:129A8714
Manufacturer :0810750570000
EAN:4054364780944

Documents
Product details : INA G30X40X4-C NEEDLE BEARING SEAL
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 3,6 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 40 mm |
| Width | 4 mm |
| Series | g |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.39 incl. VAT
- In stock: Next day delivery
