References
FAG:ETS508
Rubix:274A7447
Manufacturer :0974123250000
EAN:4064327699923

Product details : FAG ETS508 LABYRINTH SEALING RING
Technical specifications
Attributes
| Type | seal, for plummer block housing |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 57.7 mm |
| Width | 17 mm |
| Min. temperature | -20 °C |
| Max. temperature | 200 °C |
| Series | ets |
Show UNSPSC/ECL@SS
£ 20.69 excl. VAT
/ Each
£ 24.83 incl. VAT
- Usually arrives within 14 working days
