SKF ECB508END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT


SKF ECB

References
skf:ECB 508
rubix:200A1444
ean:7316577863942
brand logo
brand logo
Technical specifications

Product details : SKF ECB508END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT


Insert bearings (SKF Y-bearings) are based on sealed deep groove ball bearings in the 62 and 63 series, but have a convex outer ring and in most cases an extended inner ring with a specific locking device, enabling quick and easy mounting onto the shaft.

Technical specifications


Attributes
Typeend cover
Inner diameter89.4 mm
Outer diameter92.4 mm
Width38 mm
Seriesecb
Materialthermoplastic polyurethane
Show UNSPSC/ECL@SS
£ 7.06 excl. VAT
/ Each
£ 8.47 incl. VAT
  • In stock: Next day delivery