Seating washer
Inner diameter | 36 mm |
---|---|
Outer diameter | 50 mm |
Width | 5.5 mm |
Logistics dimensions (L x W x H) | 5,5x50x50 mm |
---|---|
Logistic Weight | 31 g |
Inner diameter | 36 mm |
Outer diameter | 50 mm |
Width | 5.5 mm |
Series | U2 |
Material | Steel |
Usually arrives within 14 working days