References
FAG:U309
Rubix:229A2090
Manufacturer :0192929370000
EAN:4012801182690

Product details : FAG U309 BEARING SEATING RING 192929370000
Seating washer U3, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x90x90 mm |
|---|---|
| Logistic Weight | 171 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 10 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 33.91 excl. VAT
/ Each
£ 40.69 incl. VAT
- Delivery usually within ( 7 ) days
