Housing locating washer
Inner diameter | 68 mm |
---|---|
Outer diameter | 140 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x140x140 mm |
---|---|
Logistic Weight | 1370 g |
Inner diameter | 68 mm |
Outer diameter | 140 mm |
Width | 15 mm |
Series | GS894 |
Material | Steel |
Usually arrives within 14 working days