Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
NILOS RING 6311 JV
NILOS RING 6311 JV
NILOS ring for single-row grooved ball bearings
References
nilos:
6311JV
rubix:
102A7266
Technical specifications
Inner diameter
67
mm
Outer diameter
120
mm
Width
3
mm
See all Specifications
Product details
Technical specifications
Product details : NILOS RING 6311 JV
Nilos ring for single-row grooved ball bearings. Sealing at the inner rolling bearing ring.
Nilos ring for single-row grooved ball bearings. Sealing at the inner rolling bearing ring.
Technical specifications
Attributes
Inner diameter
67
mm
Outer diameter
120
mm
Width
3
mm
Material
Zinc-plated steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.96
excl. VAT
/
Each
£
7.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF 0.25MM SHIM PACK TMAS 50-025
NSK SR200/17.5-KIT+J LOCATING RING PAIR
INA NEEDLE BEARING WASHR WS89311
SKF NEEDLE BEARING WASHR AS 2035
SKF BEARING SEATING RING U 203
NILOS RING 23024 AV
INA WS89315 AXIAL CYLINDRICAL ROLLER BEARINGS 893 SINGLE DIRECTION COM
SKF BEARING SEATING RING U 217
FAG U316 BEARING SEATING RING 192929610000
FAG U322 SEATING WASHER U3 ROLLING BEARING
INA NEEDLE BEARING WASHR WS89412
SKF TMAS200-300
FAG U209 BEARING SEATING RING 167443810000
NSK SR90/4-KIT+J PLUMMER BLOCK SEALS
SKF SPACING WASHER ZW 70X80