Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857487 LOCK WASHER MB25
PTN 857487 LOCK WASHER MB25
MB Washer
References
ptn:
MB25
rubix:
218A1393
manufacturer :
857487
ean:
3660338127410
Technical specifications
Inner diameter
125
mm
Outer diameter
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857487 LOCK WASHER MB25
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
125
mm
Outer diameter
170
mm
Series
MB
Material
Steel
Weight
0.118
kg
Width
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.33
excl. VAT
/
Each
£
6.40
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Check our products from related categories
SNR FR180X5X6 PLUMMER BLOCK ACCESSORIES
SNR FR270X5X6 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MB18
TIMKEN MB19 LOCK WASHER
SKF LOCKING WASHER W 16
SNR FR100X11,5X4 PLUMMER BLOCK ACCESSORIES
MB23-AKN LOCK WASHER MB 23
FAG LOCKING WASHER MB25
MB13-AKN LOCK WASHER MB 13
SKF LOCKING WASHER W 18
SKF SLEEVE LOCKNUT / WASHER MB18
SNR FR160X12,5X5 PLUMMER BLOCK ACCESSORIES
MB27-AKN LOCK WASHER MB 27
SNR FR160X14X5 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER W 06