References
FAG:MB11
Rubix:158A8723
Manufacturer :0167331500000
EAN:4054369879773

Product details : FAG MB11 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,5x81x81 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 55 mm |
| Outer diameter | 81 mm |
| Material | steel |
| Width | 1.5 mm |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ 10 pieces
£ 22.92 incl. VAT
- Usually arrives within 14 working days
