References
SKF:W 11
Rubix:2516523
EAN:7316570964363

Documents
Product details : SKF LOCKING WASHER W11
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Inner diameter | 554228 mm |
|---|---|
| Outer diameter | 78.969 mm |
| Width | 78.969 mm |
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
- In stock: Next day delivery
