Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857492 LOCK WASHER MB30
PTN 857492 LOCK WASHER MB30
MB Washer
References
ptn:
MB30
rubix:
218A1398
manufacturer :
857492
ean:
3660338127465
Technical specifications
Inner diameter
150
mm
Outer diameter
205
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857492 LOCK WASHER MB30
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
150
mm
Outer diameter
205
mm
Series
mb
Material
steel
Weight
0.155
kg
Width
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.91
excl. VAT
/
Each
£
10.69
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Check our products from related categories
FAG LOCKING WASHER MB10
SNR FR62X7X3 PLUMMER BLOCK ACCESSORIES
SNR FR200X13,5X5 PLUMMER BLOCK ACCESSORIES
TIMKEN MB13 LOCK WASHER
MB48-AKN LOCK WASHER MB 48
MB16-AKN LOCK WASHER MB 16
FAG LOCKING WASHER MB18
SNR FR180X18X6 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MB13
SKF LOCKING WASHER MB 28
SNR FR400X5X10 PLUMMER BLOCK ACCESSORIES
SKF SLEEVE LOCKNUT / WASHER MB8
RHP LOCKING WASHER MB15
FAG LOCKING WASHER MB34
PTN 857488 LOCK WASHER MB26