Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG LOCKING WASHER MB12
FAG LOCKING WASHER MB12
Securing plate
References
fag:
MB12
rubix:
158A8517
manufacturer :
0167331770000
ean:
4026677167682
Technical specifications
Inner diameter
60
mm
Outer diameter
86
mm
See all Specifications
Product details
Technical specifications
Product details : FAG LOCKING WASHER MB12
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1,5
x
86
x
86
mm
Logistic Weight
26
g
Inner diameter
60
mm
Outer diameter
86
mm
Series
mb
Material
steel
Width
1.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.58
excl. VAT
/
Each
£
1.90
incl. VAT
In stock: Next day delivery
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
PTN 857473 LOCK WASHER MB11
SKF LOCKING WASHER W 09
PTN 857496 LOCK WASHER MB34
FAG LOCKING WASHER MB6
TIMKEN TW122 WASHER
SNR FR80X7X3 PLUMMER BLOCK ACCESSORIES
SKF SLEEVE LOCKNUT / WASHER MB8
SKF LOCKING WASHER MBL 30
SNR FR480X10X10 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER W 17
SNR FR250X15X6 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MBL24
TIMKEN MB7 LOCK WASHER
SNR ACCESSORIES MB2
PTN 857463 LOCK WASHER MB1