References
FAG:MB16
Rubix:158A8719
Manufacturer :0167332580000
EAN:4026677707369

Product details : FAG MB16 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,8x112x112 mm |
|---|---|
| Logistic Weight | 45 g |
| Inner diameter | 80 mm |
| Outer diameter | 112 mm |
| Material | steel |
| Width | 1.75 mm |
Show UNSPSC/ECL@SS
£ 62.90 excl. VAT
/ 10 pieces
£ 75.48 incl. VAT
- Delivery usually within ( 7 ) days
