References
SKF:W 26
Rubix:101A5373
Manufacturer :77948
EAN:7316576676192

Product details : SKF LOCKING WASHER W 26
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2,92x178,59x178,59 mm |
|---|---|
| Logistic Weight | 225 g |
| Inner diameter | 131.851 mm |
| Outer diameter | 178.587 mm |
| Weight | 0.22 kg |
| Width | 2.921 mm |
Show UNSPSC/ECL@SS
£ 42.36 excl. VAT
/ Each
£ 50.83 incl. VAT
- Delivery usually within ( 3 ) days
