References
SKF:W 17
Rubix:100A4220
Manufacturer :77942
EAN:7316570622164

Product details : SKF LOCKING WASHER W 17
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,57x117,48x117,48 mm |
|---|---|
| Logistic Weight | 57 g |
| Inner diameter | 86.233 mm |
| Outer diameter | 117.475 mm |
| Weight | 0.047 kg |
| Width | 1.575 mm |
Show UNSPSC/ECL@SS
£ 14.60 excl. VAT
/ Each
£ 17.52 incl. VAT
- In stock: Next day delivery
