Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857465 LOCK WASHER MB3
PTN 857465 LOCK WASHER MB3
MB Washer
References
ptn:
MB3
rubix:
218A1371
manufacturer :
857465
ean:
3660338127199
Technical specifications
Inner diameter
17
mm
Outer diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857465 LOCK WASHER MB3
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
32
mm
Series
MB
Material
Steel
Weight
0.0032
kg
Width
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.00
excl. VAT
/ 100
pieces
£
19.20
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Check our products from related categories
FAG LOCKING WASHER MBL24
SNR FR170X12,5X5 PLUMMER BLOCK ACCESSORIES
TIMKEN TW109 LOCK WASHER
SKF LOCKING WASHER MB 2
MB8-AKN LOCK WASHER MB 8
SNR FR125X6,5X4 PLUMMER BLOCK ACCESSORIES
MB30-AKN LOCK WASHER MB 30
PTN 857494 LOCK WASHER MB32
SNR FR190X5X6 PLUMMER BLOCK ACCESSORIES
SNR FR130X15,5X5 PLUMMER BLOCK ACCESSORIES
MB11-AKN LOCK WASHER MB 11
SKF LOCKING WASHER MB 34
FAG MB31 TAB WASHERS MB MAIN DIMENSIONS TO DIN 5406
PTN 857502 LOCK WASHER MB52
PTN 857490 LOCK WASHER MB28