References
FAG:MB26
Rubix:158A8516
Manufacturer :0383838880000
EAN:4012801224512

Product details : FAG MB26 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x175x175 mm |
|---|---|
| Logistic Weight | 104 g |
| Inner diameter | 130 mm |
| Outer diameter | 175 mm |
| Material | steel |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 15.42 excl. VAT
/ Each
£ 18.50 incl. VAT
- Delivery usually within ( 7 ) days
