References
FAG:MBL28
Rubix:238A3298
Manufacturer :0383172490000
EAN:4012801135955

Product details : FAG MBL28 TAB WASHERS MBL MAIN DIMENSIONS TO DIN 5406
Tab washers MBL, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x171x171 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 140 mm |
| Outer diameter | 171 mm |
| Material | steel |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 25.40 excl. VAT
/ Each
£ 30.48 incl. VAT
- Delivery usually within ( 7 ) days
