References
FAG:MB28
Rubix:158A8711
Manufacturer :0167334360000
EAN:4012801224536

Product details : FAG MB28 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x192x192 mm |
|---|---|
| Logistic Weight | 139 g |
| Inner diameter | 140 mm |
| Outer diameter | 192 mm |
| Material | steel |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 17.57 excl. VAT
/ Each
£ 21.08 incl. VAT
- Delivery usually within ( 7 ) days
