References
SKF:MBL 28
Rubix:100A4944
Manufacturer :12163
EAN:7316571081526

Product details : SKF LOCKING WASHER MBL 28
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 83,2 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 172 mm |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 38.88 excl. VAT
/ Each
£ 46.66 incl. VAT
- Usually arrives within 14 working days
