References
PTN:MB36
Rubix:218A1403
Manufacturer :857497
EAN:3660338127519




Documents
Product details : PTN 857497 LOCK WASHER MB36
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 242 mm |
| Material | steel |
| Weight | 0.258 kg |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 20.88 excl. VAT
/ Each
£ 25.06 incl. VAT
- In stock: Next day delivery
