Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG MB31 TAB WASHERS MB MAIN DIMENSIONS TO DIN 5406
FAG MB31 TAB WASHERS MB MAIN DIMENSIONS TO DIN 5406
Securing plate
References
fag:
MB31
rubix:
238A2846
manufacturer :
0384519800000
ean:
4012801559805
Technical specifications
Inner diameter
155
mm
Outer diameter
212
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MB31 TAB WASHERS MB MAIN DIMENSIONS TO DIN 5406
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2,5
x
212
x
212
mm
Logistic Weight
237
g
Inner diameter
155
mm
Outer diameter
212
mm
Series
MB
Material
Steel
Width
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.85
excl. VAT
/
Each
£
26.22
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
MBL34-AKN LOCK WASHER MBL 34
SKF LOCKING WASHER MB4
MB14-AKN LOCK WASHER MB 14
MB25-AKN LOCK WASHER MB 25
PTN 857468 LOCK WASHER MB6
TIMKEN MB13 LOCK WASHER
SKF LOCKING WASHER W 13
SKF SLEEVE LOCKNUT / WASHER MB8
FAG LOCKING WASHER MB2
MB48-AKN LOCK WASHER MB 48
SNR FR90X10,5X4 PLUMMER BLOCK ACCESSORIES
SNR ACCESSORIES MB8
TIMKEN MB27 LOCK WASHER
SNR FR110X4X3 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER MB 48