Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857488 LOCK WASHER MB26
PTN 857488 LOCK WASHER MB26
MB Washer
References
ptn:
MB26
rubix:
218A1394
manufacturer :
857488
ean:
3660338127427
Technical specifications
Inner diameter
130
mm
Outer diameter
175
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857488 LOCK WASHER MB26
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
130
mm
Outer diameter
175
mm
Series
MB
Material
Steel
Weight
0.118
kg
Width
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.67
excl. VAT
/
Each
£
8.00
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Check our products from related categories
SKF SLEEVE LOCKNUT / WASHER MB12
FAG LOCKING WASHER MB12
SKF LOCKING WASHER MB 38
FAG MB6-A LOCK WASHER
SKF SLEEVE LOCKNUT / WASHER MB15
MB4-AKN LOCK WASHER MB 4
SKF LOCKING WASHER W 03
MB28-AKN LOCK WASHER MB 28
MB7-AKN LOCK WASHER MB 7
MB44-AKN LOCK WASHER MB 44
SKF LOCKING WASHER W 04
FAG LOCKING WASHER MB1
FAG MBL28 TAB WASHERS MBL MAIN DIMENSIONS TO DIN 5406
SKF LOCKING WASHER W 16
FAG MB31 TAB WASHERS MB MAIN DIMENSIONS TO DIN 5406