Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
FAG MB44 LOCKING WASHER 383839000000
FAG MB44 LOCKING WASHER 383839000000
Securing plate
References
fag:
MB44
rubix:
229A1320
manufacturer :
0383839000000
ean:
4012801224611
Technical specifications
Inner diameter
220
mm
Outer diameter
292
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MB44 LOCKING WASHER 383839000000
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
292
x
292
mm
Logistic Weight
465
g
Inner diameter
220
mm
Outer diameter
292
mm
Series
MB
Material
Steel
Width
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.73
excl. VAT
/
Each
£
96.88
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
SNR FR72X5,5X3 PLUMMER BLOCK ACCESSORIES
MB20-AKN LOCK WASHER MB 20
SNR FR270X5X6 PLUMMER BLOCK ACCESSORIES
SNR FR80X4X3 PLUMMER BLOCK ACCESSORIES
PTN 857492 LOCK WASHER MB30
FAG LOCKING WASHER MB9
FAG MBL36 TAB WASHERS MBL MAIN DIMENSIONS TO DIN 5406
SKF LOCK WASHER W 40
SKF LOCKING WASHER W 26
TIMKEN MB13 LOCK WASHER
MBL34-AKN LOCK WASHER MBL 34
TIMKEN MB29 LOCK WASHER
FAG MBL30 TAB WASHERS MBL MAIN DIMENSIONS TO DIN 5406
MB2-AKN LOCK WASHER MB 2
FAG LOCKING WASHER MB36