Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857489 LOCK WASHER MB27
PTN 857489 LOCK WASHER MB27
MB Washer
References
ptn:
MB27
rubix:
218A1395
manufacturer :
857489
ean:
3660338127434
Technical specifications
Inner diameter
135
mm
Outer diameter
185
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857489 LOCK WASHER MB27
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
135
mm
Outer diameter
185
mm
Series
MB
Material
Steel
Weight
0.144
kg
Width
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.47
excl. VAT
/
Each
£
11.36
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Check our products from related categories
SNR FR200X5,1X6 PLUMMER BLOCK ACCESSORIES
MB36-AKN LOCK WASHER MB 36
SKF LOCKING WASHER W 13
SNR FR270X16,5X6 PLUMMER BLOCK ACCESSORIES
MB23-AKN LOCK WASHER MB 23
SKF LOCKING WASHER MB40
PTN 857495 LOCK WASHER MB33
PTN 857473 LOCK WASHER MB11
SKF LOCKING WASHER MBL 30
SKF LOCKING WASHER W 09
SKF SLEEVE LOCKNUT / WASHER MB13
FAG LOCKING WASHER MB36
SNR FR230X5X6 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MB0
FAG LOCKING WASHER MB25