HONEYWELL 1032840 H DESIGN 2PTS RAPCO 2LOOPS SIZE 2

Security Harness

See technical information
References
Miller:1032840
Rubix:80343939
EAN:3660681057440
brand logo
Technical specifications
Number of fastening points2
Size2
Type of bucklesmanual
See all Specifications

Product details : HONEYWELL 1032840 H DESIGN 2PTS RAPCO 2LOOPS SIZE 2


Strengths

•Fall Protection
H-Design
Harness

Technical specifications


Attributes
Number of fastening points2
Size2
Type of bucklesmanual
Weight1020 g
Show UNSPSC/ECL@SS
£ 99.70 excl. VAT
/ Each
£ 119.64 incl. VAT
  • Usually arrives within 14 working days