GISS 849113 BODY HARNESS G-FALL 1 SIZE UNIQUE

Body harness g-fall 1

See technical informationSee documents
References
GISS:849113
Rubix:216A6482
EAN:3660338091360
BODY HARNESS G-FALL 1 Size Unique
Technical specifications
Number of fastening points2
Sizeone size
Type of bucklesautomatic
Documents

Product details : GISS 849113 BODY HARNESS G-FALL 1 SIZE UNIQUE


Fall-arresting harness with 2 hooking points: 1 on the dorsal d-ring and 1 on the sternum d-ring, positioned on the thoracic belt. Two-colour harness so as to differentiate the shoulder straps and thigh straps, of the under-buttocks strap. 4 adjusting buckles to easily adjust the harness to your body shape..
APPLICATIONS.
For occasional or regular work at height in the building trade, industry, maintenance, scaffolders, form workers, crane drivers, aeronautical construction, lift maintenance....
STRONG POINTS.
Adjustable shoulders and thighs, differentiated by 2 distinct colours. Standard: 361: 2002

Strengths

Under-buttocks strap ideally placed for better user comfort.

Applications

• For occasional or regular work at height in the building trade, industry, maintenance, scaffolders, form workers, crane drivers, aeronautical construction, lift maintenance.

Technical specifications


Attributes
Number of fastening points2
Sizeone size
Type of bucklesautomatic
Show UNSPSC/ECL@SS
£ 34.22 excl. VAT
/ Each
£ 41.06 incl. VAT
  • In stock: Next day delivery