Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC TT1200Y 2 TONNE TRUCK 1200MM X 600MM BLUE/PLYWOOD
GPC TT1200Y 2 TONNE TRUCK 1200MM X 600MM BLUE/PLYWOOD
Handling truck for internal transport GPC Industries
References
gpc industries:
TT1200Y
rubix:
245A0497
Technical sheet / Technical file
Product details
Technical specifications
Product details : GPC TT1200Y 2 TONNE TRUCK 1200MM X 600MM BLUE/PLYWOOD
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,317.75
excl. VAT
/
Each
£
2,781.30
incl. VAT
Delivery usually within (
21
) days
Add to cart
Check our products from related categories
APOLLO SBA103R LOOP HANDLE CURVED BACK SACK TRUCK 1300 X 550 X 540
SPARTEX TI235R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE
GPC HEAVY DUTY TURNTABLE TRUCK W/PARK BRAKE DROPSIDED 1250X700 TI801B
TP623M ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 1500 X 800 CUSHI
GPC KT831Y HEAVY DUTY TRAY TROLLEY 3 TIER HEIGHT 850MM
GPC SBA108R APOLLO UK CHAIR SACK TRUCK 460 X 630 1135
SPARTEX GI803P ALUMINIUM SACK TRUCK - 1345H (P HANDLE) 485 X 470 X 134
ROEBUCK LLT1 FOLDING PLATFORM TROLLEY
GPC HI927C 2 SHELF PLASTIC SERVICE TROLLEY - 1013L 1013 X 625 825
SPARTEX TI205R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - MESH SIDES
NT501B HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 400MM PNEUMATI
GPC SERVICETROLLEY GI341L
SPARTEX PI821H PLATFORM TRUCK - 1200 X 800 - SINGLE MESH END
ROEBUCK GIK03Y DELUXE FOLDING TRUCK
GPC NT480L HAND DRAWN TRUCK - 1220 X 760 350MM CUSHION BLUE/PLYWOOD