Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
FACOM MT.J1 SLOTTED HEAD TUNING SCREWDRIVER 2 AND 2.4 MM 16 PIECES
FACOM MT.J1 SLOTTED HEAD TUNING SCREWDRIVER 2 AND 2.4 MM 16 PIECES
Selection of 16 Micro-Tech ® tools
References
facom:
MT.J1
rubix:
270A2217
ean:
3148515092817
Technical specifications
Number of elements
16
See all Specifications
Product details
Technical specifications
Product details : FACOM MT.J1 SLOTTED HEAD TUNING SCREWDRIVER 2 AND 2.4 MM 16 PIECES
Selection of 16 Micro-Tech ® tools
Including:
-6 Slotted screwdrivers: AE.1 x 35 - AE.1.2 x 35 - AEF.1.5 x 35 - AEF.1.8 x 35 - AEF.2 x 35 - AEF.2.5 x 35.
-2 Phillips ® screwdrivers: AEP.000 x 35 - AEFP.00 x 35.
-3 Screwdriver 6-points: 84E.0.9 x 35 - 84E.1.3 x 35 - 84E.1.5 x 35.
- 2 Pliers 405.10MT- 432LMT.
-1 Scissor 841.MT .
-1 Cutter 845.1.
-1 Tweezers 140AA.
- Cabinet dimensions: L.366 x D.180 x H.66 mm.
Weight: 1075 g.
Technical specifications
Attributes
Logistic Weight
846
g
Packaged dimensions (D x W x H)
365
x
185
x
70
mm
Package weight
846
g
Number of elements
16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
260.45
excl. VAT
/
Each
£
312.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 057460 K'FORM KOMPAKT 100 SCREWDRIVING SERVICE KIT 52PC
FACOM SERVICING SET CM.EM41A
GEDORE CHISEL SET 2309041
FCM LGHT-ENG PUL KIT U.49PJ3
"WERA 135918 KK SHALLOW SOCKET SET 1/4 METRIC ZYKLOP MINI 2"" 27PC"
WERA 136026 K'FORM KOMPAKT SH 2 PLUMBKIT 15PC
STAHLWILLE LINE MAINT SET 98814905
BRITOOL EXPERT SET 5PC RINGS&PINS - 3/4 17-50MM E113563
WERA 051025 K'FORM KOMPAKT 26 SL/PH/SQ/POUCH 7PC
FACOM SERVICING SET CM.EM40A
MILWAUKEE 4933498916 M18 FUEL 6PC POWERPACK & WHEEL BAG
WERA 05136609001 ADVENT CALENDAR 2024
FACOM 2120.E18 TOOLKIT WITH TOOL BAG
EXPERT E220109 145 PIECE TOOL MAINTENANCE CASE TOOL KIT
ROEBUCK 86 PIECE TOOL KIT 880729