WERA 051025 K'FORM KOMPAKT 26 SL/PH/SQ/POUCH 7PC

Screwdriver Set

See technical informationSee documents

References

Wera:05051025001
Rubix:265A5578
Manufacturer :05051025001
EAN:4013288098948
brand logo

Technical specifications

Number of elements7

Documents

Product details : WERA 051025 K'FORM KOMPAKT 26 SL/PH/SQ/POUCH 7PC


Wera compact tools enable both manual as well as power tool operations at the same time. The handle/interchangeable blade system in a compact design with various blade tips in the smallest of spaces makes the user more mobile and flexible. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6. 3 and E 6. 3 (ISO 1173) and Wera connecting series 1 and 4. Comes with an adaptor, bayonet and Rapidaptor technology. Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriver. Integrated magazine for bit storage. The telescopic bayonet blade - which can be lowered into the handle - together with the quick- release chuck allows fast manual work even in confined installation situations when the blade is retracted. The blade can be extended by simply actuating the locking sleeve. The bayonet holder can then be used as a fully-fledged screwdriver. The bayonet blade can be removed and used as a power tool adaptor, but can also be retracted once again to its original position. Includes practical belt pouch.

Strengths

•Retractable bayonet blade
Integrated magazine for bit storage
Tough viscous bits for universal use
In robust pouch
Ergonomic Kraftform handle for low-fatigue working

Technical specifications


Attributes
Number of elements7
£ 50.75 excl. VAT
/ Each
£ 60.90 incl. VAT
  • Delivery usually within ( 5 ) days