KNIPEX 002115 COMPACT TOOL KIT 275MM
Tool Box "RED" Electric Set 2
See technical informationSee documentsReferences
Knipex:00 21 15
Rubix:235A7501
EAN:4003773042853
Documents
Product details : KNIPEX 002115 COMPACT TOOL KIT 275MM
all pliers and screwdrivers except Water Pump Pliers VDE tested according to DIN EN/IEC 60900 High quality, versatile, shock-resistant plastic case. Foam insert with honeycomb structure for variable equipment. Dimensions, exterior (W x H x D): 340 x 55 x 265 mm. Dimensions, internal (W x H x D): 335 x 50 x 225 mm (narrowest point).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 325x270x55 mm |
|---|
Show UNSPSC/ECL@SS
£ 172.89 excl. VAT
/ Each
£ 207.47 incl. VAT
- Delivery usually within ( 14 ) days
