Self-aligning ball bearing 13
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistic Weight | 120 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | Open |
Bearing Clearance | CN |
Material | Steel |
Cage | Polyamide |
Usually arrives within 14 working days