Self-aligning ball bearing NTN 2213SC3, Outer diameter: 120 mm | Width: 31 mm | Inner diameter: 65 mm
NTN - Self-Aligning Ball Bearing - 2213SC3
See technical informationSee documentsReferences
NTN:2213SC3
Rubix:204A4763
EAN:4547359262025



Documents
Product details : NTN 2213SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x31 mm |
|---|---|
| Logistic Weight | 1490 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 16400 N |
| Basic dynamic load, radial - Cr | 43500 N |
Show UNSPSC/ECL@SS
£ 57.33 excl. VAT
/ Each
£ 68.80 incl. VAT
- Delivery usually within ( 3 ) days
