Self-aligning ball bearing 13
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistic Weight | 1550 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | open |
Bearing Clearance | cn |
Cage | polyamide |
Usually arrives within 14 working days